Zoro Homepage

Disc Brake Rotor Only, 8514R

  • Mfr # 8514R

  • Zoro # G4791338


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
14-3/4 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
184.15 mm
Nominal Thickness
1.345 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8514R
Zoro #
G4791338
UPC #
829352367551
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14-3/4 in
Bolt Hole Dia. (mm)
184.15 mm
Nominal Thickness
1.345 in
Height
3.8 in
Discard Thickness
31.1 mm
Center Hole Diameter
5.404 in
Mounting Hole Bolt Circle Diameter
7-1/4 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon
Bolt Holes
6
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.