Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only, 9254R

  • Mfr # 9254R

  • Zoro # G4792272


product price: $32.39
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
9.995 in
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
97 mm
Nominal Thickness
0.492 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9254R
Zoro #
G4792272
UPC #
829352368077
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.995 in
Bolt Hole Dia. (mm)
97 mm
Nominal Thickness
0.492 in
Height
0.63 in
Discard Thickness
11.5 mm
Mounting Hole Bolt Circle Diameter
3.819 in
Center Hole Diameter
2.874 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon
Style
Smooth-Plain
Type
Solid
Bolt Holes
4
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.