
Disc Brake Rotor Only, 96162R
Mfr # 96162R
Zoro # G4784837
product price: $29.99
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.945 in
Height
45.45 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96162R
Zoro #
G4784837
UPC #
829352370148
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.945 in
Height
45.45 mm
Outside Dia.
256.05 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
68.85 mm
Bolt Hole Dia.
0.496 in
Discard Thickness
0.882 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.