
Disc Brake Rotor Only, 96182R
Mfr # 96182R
Zoro # G4784651
product price: $45.49
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
110 mm
Nominal Thickness
29.95 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96182R
Zoro #
G4784651
UPC #
829352370216
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
110 mm
Nominal Thickness
29.95 mm
Height
60.05 mm
Outside Dia.
261.85 mm
Discard Thickness
28 mm
Mounting Hole Bolt Circle Diameter
110 mm
Center Hole Diameter
3.308 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon
Bolt Holes
6
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.