Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISC BRAKE ROTOR ONLY

  • Mfr # 96301R

  • Zoro # G502036481


product price: $33.95
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.31 in
Lug Hole Quantity
5
Nominal Thickness
0.43 in
Height
45.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96301R
Zoro #
G502036481
UPC #
820000000000
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.31 in
Nominal Thickness
0.43 in
Height
45.45 mm
Center Hole Diameter
66.95 mm
Discard Thickness
0.354 in
Mounting Hole Bolt Circle Diameter
4.409 in
Bolt Hole Dia.
4.409 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.