Zoro Homepage

Disc Brake Rotor Only, 96319R

  • Mfr # 96319R

  • Zoro # G900549934


product price: $27.15
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.394 in
Height
1.58 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96319R
Zoro #
G900549934
UPC #
820442128441
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.394 in
Height
1.58 in
Outside Dia.
260.85 mm
Discard Thickness
0.315 in
Center Hole Diameter
2.84 in
Bolt Hole Dia.
0.51 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Description

Disc Brake Rotor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.