Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only, 96566R

  • Mfr # 96566R

  • Zoro # G700549936


product price: $27.39
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
31.75 mm
Nominal Thickness
21.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96566R
Zoro #
G700549936
UPC #
820442126133
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10 in
Bolt Hole Dia. (mm)
31.75 mm
Nominal Thickness
21.85 mm
Height
41.15 mm
Discard Thickness
20 mm
Center Hole Diameter
86.1 mm
Mounting Hole Bolt Circle Diameter
110 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Description

Disc Brake Rotor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.