Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only, 96590R

  • Mfr # 96590R

  • Zoro # G4798837


product price: $29.89
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.22 in
Lug Hole Quantity
4
Nominal Thickness
9 mm
Material
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96590R
Zoro #
G4798837
UPC #
829352371763
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.22 in
Nominal Thickness
9 mm
Height
2-1/2 in
Bolt Hole Dia.
4-1/2 in
Center Hole Diameter
64.15 mm
Discard Thickness
0.295 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon
Type
Vented
Bolt Holes
4
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.