
Disc Brake Rotor Only, 96922R
Mfr # 96922R
Zoro # G4795179
product price: $20.85
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
22 mm
Height
1.14 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96922R
Zoro #
G4795179
UPC #
829352372494
Country of Origin
Unknown
Dimensions
Nominal Thickness
22 mm
Height
1.14 in
Outside Dia.
309.75 mm
Discard Thickness
20 mm
Bolt Hole Dia.
1/2 in
Center Hole Diameter
4.27 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.