Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only, 980131R

  • Mfr # 980131R

  • Zoro # G4798189


product price: $30.69
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
21.9 mm
Material
High Carbon
Height
1.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980131R
Zoro #
G4798189
UPC #
829352467503
Country of Origin
Unknown

Dimensions

Nominal Thickness
21.9 mm
Height
1.433 in
Outside Dia.
256 mm
Discard Thickness
20 mm
Mounting Hole Bolt Circle Diameter
100 mm
Bolt Hole Dia.
3.937 in
Center Hole Diameter
2.559 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.