Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br31038,96369R

  • Mfr # 96369R

  • Zoro # G4796448


product price: $27.89
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
4
Nominal Thickness
10 mm
Material
High Carbon Cast Iron
Height
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96369R
Zoro #
G4796448
UPC #
820442125181
Country of Origin
Unknown

Dimensions

Nominal Thickness
10 mm
Height
1.91 in
Outside Dia.
259.7 mm
Discard Thickness
8 mm
Bolt Hole Dia.
1/2 in
Center Hole Diameter
2.53 in
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
4
Type
Solid
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.