Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br31134,96511R

  • Mfr # 96511R

  • Zoro # G4797662


product price: $27.65
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.94 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.65 mm
Nominal Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96511R
Zoro #
G4797662
UPC #
820442126010
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.94 in
Bolt Hole Dia. (mm)
12.65 mm
Nominal Thickness
9 mm
Height
44.6 mm
Discard Thickness
8 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.69 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.