Zoro Homepage

Disc Brake Rotor Only Br31165,96575R

  • Mfr # 96575R

  • Zoro # G4795206


product price: $37.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.68 in
Lug Hole Quantity
6
Nominal Thickness
0.87 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96575R
Zoro #
G4795206
UPC #
820442126317
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.68 in
Nominal Thickness
0.87 in
Height
2.77 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Bolt Hole Dia.
0.557 in
Center Hole Diameter
107.95 mm
Discard Thickness
20 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.