Zoro Homepage

Disc Brake Rotor Only Br31267,96931R

  • Mfr # 96931R

  • Zoro # G4805837


product price: $57.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.55 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96931R
Zoro #
G4805837
UPC #
886708011216
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.55 in
Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
1.1 in
Height
2.77 in
Center Hole Diameter
4-1/4 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Discard Thickness
26 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
6
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.