Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br31270,96934R

  • Mfr # 96934R

  • Zoro # G4805231


product price: $29.95
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
25 mm
Material
High Carbon Cast Iron
Height
1.935 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96934R
Zoro #
G4805231
UPC #
89006531270
Country of Origin
Unknown

Dimensions

Nominal Thickness
25 mm
Height
1.935 in
Outside Dia.
274.95 mm
Center Hole Diameter
55.1 mm
Discard Thickness
23 mm
Bolt Hole Dia.
0.573 in
Mounting Hole Bolt Circle Diameter
99.8 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Solid
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.