Zoro Homepage

Disc Brake Rotor Only Br31277,96948R

  • Mfr # 96948R

  • Zoro # G4790890


product price: $37.89
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.015 in
Lug Hole Quantity
5
Nominal Thickness
1.025 in
Height
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96948R
Zoro #
G4790890
UPC #
820442130178
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.015 in
Nominal Thickness
1.025 in
Height
1.94 in
Center Hole Diameter
2.68 in
Bolt Hole Dia.
0.495 in
Discard Thickness
0.945 in
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.