Zoro Homepage

Disc Brake Rotor Only Br31311,980059R

  • Mfr # 980059R

  • Zoro # G4792738


product price: $25.29
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.6 mm
Nominal Thickness
0.827 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980059R
Zoro #
G4792738
UPC #
89006531311
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.6 mm
Nominal Thickness
0.827 in
Height
47.1 mm
Outside Dia.
261.7 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.53 in
Discard Thickness
19 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.