Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br31312,980070R

  • Mfr # 980070R

  • Zoro # G4792062


product price: $34.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.475 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.355 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980070R
Zoro #
G4792062
UPC #
886708011667
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.475 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.355 in
Height
2.445 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
0.315 in
Center Hole Diameter
68.05 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Solid
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.