
Disc Brake Rotor Only Br31315,980138R
Mfr # 980138R
Zoro # G4797227
product price: $26.49
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
10.225 in
Lug Hole Quantity
5
Nominal Thickness
9 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980138R
Zoro #
G4797227
UPC #
88670801168
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.225 in
Nominal Thickness
9 mm
Height
1.915 in
Center Hole Diameter
2.53 in
Bolt Hole Dia.
0.495 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
0.315 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Type
Solid
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.