Zoro Homepage

Disc Brake Rotor Only Br3132,9920R

  • Mfr # 9920R

  • Zoro # G4806631


product price: $32.19
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
9.835 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
103 mm
Nominal Thickness
21.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9920R
Zoro #
G4806631
UPC #
820442120247
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.835 in
Bolt Hole Dia. (mm)
103 mm
Nominal Thickness
21.95 mm
Height
37.1 mm
Mounting Hole Bolt Circle Diameter
4.055 in
Center Hole Diameter
81.05 mm
Discard Thickness
0.79 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon
Bolt Holes
6
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.