Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br31327,980161R

  • Mfr # 980161R

  • Zoro # G4799570


product price: $51.45
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
27.95 mm
Material
High Carbon Cast Iron
Height
67.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980161R
Zoro #
G4799570
UPC #
886708018802
Country of Origin
Unknown

Dimensions

Nominal Thickness
27.95 mm
Height
67.3 mm
Outside Dia.
318.75 mm
Mounting Hole Bolt Circle Diameter
5-1/2 in
Center Hole Diameter
4.26 in
Discard Thickness
26 mm
Bolt Hole Dia.
0.573 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Bolt Holes
6
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.