Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br31332,980201R

  • Mfr # 980201R

  • Zoro # G4790568


product price: $31.39
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
0.865 in
Height
1.695 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980201R
Zoro #
G4790568
UPC #
820442134060
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
0.865 in
Height
1.695 in
Outside Dia.
255 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Discard Thickness
0.787 in
Center Hole Diameter
2.17 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Bolt Holes
4
Type
Solid
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.