Zoro Homepage

Disc Brake Rotor Only Br31350,980115R

  • Mfr # 980115R

  • Zoro # G4797866


product price: $45.65
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
24 mm
Material
High Carbon Cast Iron
Height
1.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980115R
Zoro #
G4797866
UPC #
820442134121
Country of Origin
Unknown

Dimensions

Nominal Thickness
24 mm
Height
1.937 in
Outside Dia.
296 mm
Bolt Hole Dia.
0.507 in
Discard Thickness
0.866 in
Center Hole Diameter
2.68 in
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.