
Disc Brake Rotor Only Br31368,980290R
Mfr # 980290R
Zoro # G4798581
product price: $43.99
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11.65 in
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980290R
Zoro #
G4798581
UPC #
88670802003
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.65 in
Nominal Thickness
1.102 in
Height
1.855 in
Bolt Hole Dia.
0.566 in
Mounting Hole Bolt Circle Diameter
119.9 mm
Discard Thickness
1.024 in
Center Hole Diameter
70.1 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.