Zoro Homepage

Disc Brake Rotor Only Br31390,980338R

  • Mfr # 980338R

  • Zoro # G4793919


product price: $35.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.07 in
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980338R
Zoro #
G4793919
UPC #
886708020119
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.07 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
24 mm
Height
1.855 in
Discard Thickness
22 mm
Center Hole Diameter
60.2 mm
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Bolt Holes
4
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.