Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br3214,9909R

  • Mfr # 9909R

  • Zoro # G4825279


product price: $44.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.895 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
31.75 mm
Nominal Thickness
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9909R
Zoro #
G4825279
UPC #
820442120971
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.895 in
Bolt Hole Dia. (mm)
31.75 mm
Nominal Thickness
1.03 in
Height
1.545 in
Mounting Hole Bolt Circle Diameter
124 mm
Center Hole Diameter
3.94 in
Discard Thickness
0.945 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.