
Disc Brake Rotor Only Br3216,9908R
Mfr # 9908R
Zoro # G4824448
product price: $26.69
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
0.71 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9908R
Zoro #
G4824448
UPC #
89006503216
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
0.71 in
Height
45.2 mm
Outside Dia.
239.8 mm
Discard Thickness
0.63 in
Center Hole Diameter
61.05 mm
Mounting Hole Bolt Circle Diameter
100 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon
Type
Vented
Style
Smooth-Plain
Bolt Holes
4
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.