
Disc Brake Rotor Only Br3218,96065R
Mfr # 96065R
Zoro # G4794591
product price: $43.15
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
0.865 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96065R
Zoro #
G4794591
UPC #
820442121015
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
0.865 in
Height
49.15 mm
Outside Dia.
279.8 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.68 in
Discard Thickness
20 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.