
Disc Brake Rotor Only Br3295,96087R
Mfr # 96087R
Zoro # G4794777
product price: $24.75
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
4
Nominal Thickness
20.95 mm
Height
44.85 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96087R
Zoro #
G4794777
UPC #
886708002948
Country of Origin
Unknown
Dimensions
Nominal Thickness
20.95 mm
Height
44.85 mm
Outside Dia.
262 mm
Discard Thickness
19 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Bolt Hole Dia.
1/2 in
Center Hole Diameter
2.53 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Bolt Holes
4
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.