Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br3296,9177R

  • Mfr # 9177R

  • Zoro # G4784170


product price: $33.65
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
23 mm
Height
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9177R
Zoro #
G4784170
UPC #
829352367858
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
23 mm
Height
1.85 in
Outside Dia.
281.45 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
70.1 mm
Discard Thickness
0.827 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.