Zoro Homepage

Disc Brake Rotor Only Br34055,96421R

  • Mfr # 96421R

  • Zoro # G4788930


product price: $46.29
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.325 in
Lug Hole Quantity
5
Nominal Thickness
0.977 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96421R
Zoro #
G4788930
UPC #
820442127598
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.325 in
Nominal Thickness
0.977 in
Height
1.82 in
Center Hole Diameter
68 mm
Mounting Hole Bolt Circle Diameter
4.409 in
Bolt Hole Dia.
0.602 in
Discard Thickness
23 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.