Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br34144,96779R

  • Mfr # 96779R

  • Zoro # G4791539


product price: $20.69
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
9.13 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.9 mm
Nominal Thickness
8.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96779R
Zoro #
G4791539
UPC #
886708012961
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.13 in
Bolt Hole Dia. (mm)
15.9 mm
Nominal Thickness
8.75 mm
Height
39.6 mm
Center Hole Diameter
65 mm
Mounting Hole Bolt Circle Diameter
99.8 mm
Discard Thickness
7 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.