Zoro Homepage

Disc Brake Rotor Only Br34162,96802R

  • Mfr # 96802R

  • Zoro # G4797157


product price: $40.25
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.6 mm
Nominal Thickness
0.787 in
Material
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96802R
Zoro #
G4797157
UPC #
089006534162
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.6 mm
Nominal Thickness
0.787 in
Height
2.402 in
Outside Dia.
298 mm
Discard Thickness
0.724 in
Mounting Hole Bolt Circle Diameter
120 mm
Center Hole Diameter
75 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.