Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br3464,9933R

  • Mfr # 9933R

  • Zoro # G4801436


product price: $27.95
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
4
Nominal Thickness
19.95 mm
Material
High Carbon Cast Iron
Height
1.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9933R
Zoro #
G4801436
UPC #
886708003549
Country of Origin
Unknown

Dimensions

Nominal Thickness
19.95 mm
Height
1.53 in
Outside Dia.
256.05 mm
Center Hole Diameter
2.56 in
Mounting Hole Bolt Circle Diameter
99.8 mm
Bolt Hole Dia.
0.548 in
Discard Thickness
18 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Bolt Holes
4
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.