Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br3482,96122R

  • Mfr # 96122R

  • Zoro # G4785220


product price: $44.99
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
4
Nominal Thickness
0.86 in
Material
High Carbon
Height
39.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96122R
Zoro #
G4785220
UPC #
820442122319
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.86 in
Height
39.1 mm
Outside Dia.
279.9 mm
Bolt Hole Dia.
3.937 in
Center Hole Diameter
2.56 in
Mounting Hole Bolt Circle Diameter
100 mm
Discard Thickness
0.787 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon
Type
Solid
Style
Smooth-Plain
Bolt Holes
4
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.