
Disc Brake Rotor Only Br53002,780037R
Mfr # 780037R
Zoro # G4771318
product price: $46.49
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11.065 in
Lug Hole Quantity
5
Nominal Thickness
28.05 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780037R
Zoro #
G4771318
UPC #
886708014729
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.065 in
Nominal Thickness
28.05 mm
Height
1.49 in
Discard Thickness
25.3 mm
Center Hole Diameter
73.4 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.557 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.