Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br5346,76646R

  • Mfr # 76646R

  • Zoro # G4767142


product price: $36.69
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
24 mm
Material
High Carbon Cast Iron
Height
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76646R
Zoro #
G4767142
UPC #
886708004621
Country of Origin
Unknown

Dimensions

Nominal Thickness
24 mm
Height
38.1 mm
Outside Dia.
281.95 mm
Discard Thickness
0.882 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.551 in
Center Hole Diameter
73.65 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.