Zoro Homepage

Disc Brake Rotor Only Br5362,76505R

  • Mfr # 76505R

  • Zoro # G4778178


product price: $31.29
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.905 in
Material
High Carbon Cast Iron
Height
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76505R
Zoro #
G4778178
UPC #
88670800451
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.905 in
Height
1.27 in
Outside Dia.
259.95 mm
Bolt Hole Dia.
0.546 in
Mounting Hole Bolt Circle Diameter
3.93 in
Center Hole Diameter
60.95 mm
Discard Thickness
21.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.