
Disc Brake Rotor Only Br5365,76447R
Mfr # 76447R
Zoro # G4779681
product price: $47.65
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11.61 in
Lug Hole Quantity
5
Nominal Thickness
32.65 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76447R
Zoro #
G4779681
UPC #
820442123057
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.61 in
Nominal Thickness
32.65 mm
Height
65.4 mm
Bolt Hole Dia.
0.62 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Center Hole Diameter
3.09 in
Discard Thickness
1.215 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.