
Disc Brake Rotor Only Br5371,76561R
Mfr # 76561R
Zoro # G4770688
product price: $27.15
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
24 mm
Height
38.1 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76561R
Zoro #
G4770688
UPC #
820442123118
Country of Origin
Unknown
Dimensions
Nominal Thickness
24 mm
Height
38.1 mm
Outside Dia.
256.3 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Bolt Hole Dia.
0.548 in
Center Hole Diameter
2.4 in
Discard Thickness
0.88 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.