Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br5381,76683R

  • Mfr # 76683R

  • Zoro # G4768859


product price: $25.75
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.11 in
Lug Hole Quantity
5
Nominal Thickness
0.905 in
Height
32.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76683R
Zoro #
G4768859
UPC #
886708004706
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.11 in
Nominal Thickness
0.905 in
Height
32.15 mm
Bolt Hole Dia.
0.546 in
Mounting Hole Bolt Circle Diameter
3.93 in
Discard Thickness
0.843 in
Center Hole Diameter
60.95 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.