Zoro Homepage

Disc Brake Rotor Only Br5394,76917R

  • Mfr # 76917R

  • Zoro # G4771202


product price: $50.39
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.11 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.9 mm
Nominal Thickness
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76917R
Zoro #
G4771202
UPC #
820442129745
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.11 in
Bolt Hole Dia. (mm)
15.9 mm
Nominal Thickness
1.18 in
Height
73.3 mm
Mounting Hole Bolt Circle Diameter
139.7 mm
Center Hole Diameter
3.1 in
Discard Thickness
1.118 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.