Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br5397,76912R

  • Mfr # 76912R

  • Zoro # G4772541


product price: $33.99
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.866 in
Material
High Carbon Cast Iron
Height
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76912R
Zoro #
G4772541
UPC #
89006505397
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.866 in
Height
38.1 mm
Outside Dia.
256.9 mm
Bolt Hole Dia.
0.546 in
Mounting Hole Bolt Circle Diameter
99.8 mm
Center Hole Diameter
61.2 mm
Discard Thickness
20.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.