Zoro Homepage

Disc Brake Rotor Only Br54007,66335R

  • Mfr # 66335R

  • Zoro # G4760300


product price: $25.65
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.715 in
Material
High Carbon
Height
1.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66335R
Zoro #
G4760300
UPC #
886708014880
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.715 in
Height
1.79 in
Outside Dia.
258.05 mm
Bolt Hole Dia.
4-1/4 in
Discard Thickness
16.7 mm
Mounting Hole Bolt Circle Diameter
107.95 mm
Center Hole Diameter
2.54 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.