
Disc Brake Rotor Only Br54026,66476R
Mfr # 66476R
Zoro # G4755306
product price: $56.99
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
165.1 mm
Nominal Thickness
30.1 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66476R
Zoro #
G4755306
UPC #
820442128632
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
165.1 mm
Nominal Thickness
30.1 mm
Height
3.1 in
Outside Dia.
328.95 mm
Mounting Hole Bolt Circle Diameter
6-1/2 in
Center Hole Diameter
5.13 in
Discard Thickness
1.122 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon
Style
Smooth-Plain
Type
Vented
Bolt Holes
8
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.