Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br54042,66630R

  • Mfr # 66630R

  • Zoro # G4766591


product price: $50.79
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.12 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.95 mm
Nominal Thickness
1.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66630R
Zoro #
G4766591
UPC #
886708015238
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.12 in
Bolt Hole Dia. (mm)
14.95 mm
Nominal Thickness
1.025 in
Height
2.045 in
Mounting Hole Bolt Circle Diameter
135 mm
Center Hole Diameter
3.55 in
Discard Thickness
0.965 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.