Zoro Homepage

Disc Brake Rotor Only Br54060,66744R

  • Mfr # 66744R

  • Zoro # G4767906


product price: $59.85
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.1 mm
Nominal Thickness
1.105 in
Height
65.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66744R
Zoro #
G4767906
UPC #
886708015412
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
15.1 mm
Nominal Thickness
1.105 in
Height
65.8 mm
Outside Dia.
316 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
71.9 mm
Discard Thickness
25.75 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.