Zoro Homepage

Disc Brake Rotor Only Br54077,66924R

  • Mfr # 66924R

  • Zoro # G4764406


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
14.53 in
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
37.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66924R
Zoro #
G4764406
UPC #
820442132448
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.53 in
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
37.95 mm
Height
97.9 mm
Discard Thickness
36 mm
Center Hole Diameter
5.085 in
Mounting Hole Bolt Circle Diameter
170 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon
Style
Smooth-Plain
Bolt Holes
8
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.