Zoro Homepage

Disc Brake Rotor Only Br54078,66914R

  • Mfr # 66914R

  • Zoro # G4751657


product price: $74.35
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
8
Nominal Thickness
37.95 mm
Material
High Carbon Cast Iron
Height
99.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66914R
Zoro #
G4751657
UPC #
89006554078
Country of Origin
Unknown

Dimensions

Nominal Thickness
37.95 mm
Height
99.3 mm
Outside Dia.
330.95 mm
Bolt Hole Dia.
0.636 in
Mounting Hole Bolt Circle Diameter
6.693 in
Center Hole Diameter
5.09 in
Discard Thickness
1.417 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
8
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.