Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br54094,680014R

  • Mfr # 680014R

  • Zoro # G4766147


product price: $52.25
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.025 in
Material
High Carbon Cast Iron
Height
56.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680014R
Zoro #
G4766147
UPC #
886708015733
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.025 in
Height
56.15 mm
Outside Dia.
305.3 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.546 in
Center Hole Diameter
3.23 in
Discard Thickness
0.965 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.